Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Dies
/
Dies
F370 1/2" BSPF X 2" Outside Diameter HSS Die
By Dormer
Order Code:
ZT3293251S
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£86.48
7%
1
Add to basket
Get it in
11-13
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/tools-and-machining/dies/f370-half-inch-bspf-x-2-inch-outside-diameter-hss-die/p/ZT3293251S
Add to quotation
View all Dies
Description
Series F370 HSS Adjustable Dies - BSPF
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for F370 1/2" BSPF X 2" Outside Diameter HSS Die
Thread Standard
BSPF
Outside Diameter
2in
Finish/Coating
Bright
Pitch
14 BSPF
Thread Direction
Right Hnd
Thread Size
1/2
Material
HSS
Series
F370
Thickness
5/8in
MFR Part No.
F3701/2X2
Dimensions Standard
BS 1127
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome