MF 20 x 1.5 HSS Die 1.1/2inO/D

MF 20 x 1.5 HSS Die 1.1/2inO/D

Order Code: ZT5515931SCopy

£41.99 Inc VAT (20%)


Description

V Coil MF 20 x 1.5 HSS Die is a high-quality fine pitch die designed for creating M20 threads with a 1.5mm pitch. M20 Thread : Suitable for threading M20 bolts or screws. 1.5mm Fine Pitch : Provides a fine thread for precise applications. 1.½" Outside Diameter : Features a robust 1.5-inch outside diameter for durability and ease of use. HSS Construction : Made from high-speed steel for strength and longevity. Brand : V Coil

Specifications for MF 20 x 1.5 HSS Die 1.1/2inO/D
  • Product Type
    HSS Die
  • Outside Diameter
    1.5in
  • Pitch
    1.5mm
  • Thread Size
    M20