0
1

No.2 Pozidriv Power Bit 5/16" Desoutter Shank

Order Code: ZT1013050X

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 5.

Description

PZ
5/16” hex. with Desoutter style ball locator.

Specifications for No.2 Pozidriv Power Bit 5/16" Desoutter Shank
  • Tip Size
    PZ2
  • For Use With
    Desoutter Shank Bit
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    53mm
  • Bit Type
    Pozi
  • Drive Size
    5/16" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome