Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Direct Drive Bits
No.2X50mm Pozidriv Power Bit 1/4" Direct DR (Pk 5)
By Kennedy
Order Code:
ZT1012708X
£2.49
Inc VAT (20%)
£2.69
7% off
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
2.49
https://www.zoro.co.uk/shop/tools-and-machining/direct-drive-bits/no-2x50mm-pozidriv-power-bit-quarter-inch-direct-dr-pk-5/p/ZT1012708X
Add to quotation
Schedule an order and save 5%
View all Direct Drive Bits
Description
Direct Bits. Ball recessed for use in power tools.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for No.2X50mm Pozidriv Power Bit 1/4" Direct DR (Pk 5)
Bit Material
Chrome Molybdenum Steel
For Use With
Power Tools
Application
Contractor
Tip Size
PZ2
Bit Type
Pozi
Overall Length
53mm
Drive Size
1/4" Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome