No.3x38mm Pozidriv Power Bit 1/4" Direct Drive

Order Code: ZT3588221S

£0.32each Inc VAT (20%)
£640.00 minimum order value

Minimum order quantity: 2000.

Description

These Pozidriv bits are suited for professional uses as well as general-purpose DIY applications. Designed for use with power tools, the product is constructed from chrome-molybdenum steel and possesses a 1/4"" hex drive with a ball recess. Available in varying sizes to suit your requirements.

Features and Benefits
• Ball recess helps avoid cam out and firmly holds the bit in place
• Available in varying sizes to suit your application
• Manufactured from robust chrome-molybdenum steel for product longevity

Typical Applications
• Construction
• DIY
• Plumbing
• Electrical

See full description
Specifications for No.3x38mm Pozidriv Power Bit 1/4" Direct Drive
  • For Use With
    Power Tools
  • Drive Size
    1/4in Hex
  • Tip Size
    PZ3
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    38mm
  • Bit Type
    Pozi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome