Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Sanders, Buffers & Polishers
Disc Air Sanders
100mm Steel Wire Crimped Bevel Brush (4")
By Satra
Order Code:
ZT3740659S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/tools-and-machining/disc-air-sanders/100mm-steel-wire-crimped-bevel-brush-4-inch/p/ZT3740659S
Add to quotation
View all Disc Air Sanders
Description
100mm Steel Wire Crimped Bevel Brush (4")
Tags:
#BulkDiscount
Specifications
Specifications for 100mm Steel Wire Crimped Bevel Brush (4")
Diameter
100mm
Material
Steel
Product Type
Bevel Brush