0
1

25125 Disc Sander 3" 1HP RPM 6mm Collet

Order Code: ZT1028968X

£599.99 Inc VAT (20%)
£619.993% off

Currently unavailable

Description

25125
Pad size: 75mm
Motor power: 1.0hp.
Free speed: 15,000rpm.
Dimensions (L x H): 209.6 x 82.6mm.
Weight: 1.0kg.

See full description
Specifications for 25125 Disc Sander 3" 1HP RPM 6mm Collet
  • Disc Size
    75mm
  • Air Consumption
    35ft³/min
  • Maximum No Load Speed
    15,000rpm
  • Weight
    0.89kg
  • Horsepower
    1mm H2O
  • Air Pressure
    90psi
  • Air Inlet Size
    1/4"
  • Series
    25125
  • Power
    1HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome