28353 Pistol Grip Sander

Order Code: ZT1028992X

£199.99 Inc VAT (20%)

Currently unavailable

Description

No load speed: 15,000rpm.
Orbit dia.: 1/8" (3.2mm).
Tool dia.: 3" (77mm)
Motor: 0.45hp.
Overall length: 122mm.

See full description
Specifications for 28353 Pistol Grip Sander
  • Disc Size
    75mm
  • Air Inlet Size
    1/4"
  • Maximum No Load Speed
    15,000rpm
  • Weight
    0.81kg
  • Horsepower
    0.45mm H2O
  • Includes
    3" Hookit™ back-up pad
  • Air Pressure
    90psi
  • Air Consumption
    22ft³/min
  • Series
    28353
  • Power
    0.45HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome