0
1
2
3
4
5
6
7
8

3" Mini Polisher Kit

Order Code: ZT1028993X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%

Order by 12pm, get it Tomorrow

Description

Compact and lightweight, the mini polisher is designed for ease of use even in confined areas. The two finger throttle offers easier control with less fatigue, whilst the rubber handle provides a secure and comfortable grip. The polisher has a high speed of 3200rpm and an adjustable power regulator to match the speed to the job. It also has a ball bearing construction for a longer life and a silenced handle exhaust which directs air away from the workpiece.

The kit contains: Mini polisher, backing pad, spanner, 90mm (3 ½”) fine polishing sponge (white), 90mm (3 ½”) coarse polishing sponge (yellow) and 90mm (3 ½”) lambs wool polishing bonnet

See full description
Specifications for 3" Mini Polisher Kit
  • Disc Size
    75mm
  • Weight
    0.8kg
  • Horsepower
    0.25mm H2O
  • Air Pressure
    90psi
  • Length
    115mm
  • Noise/ Vibration Information
    Vibration Level: 2.43m/s²
    Sound Power Level: 96.76dBA
    Sound Pressure Level: 85.76dBA
    Vibration Level Uncertainty K: 0.10m/s²
  • Maximum No Load Speed
    2,500rpm
  • Air Inlet Size
    1/4"
  • Air Consumption
    3.2ft³/min
  • Includes
    Spanner
    Backing Pad
    Mini Polisher
    90mm (3-1/2") Lambs Wool Polishing Bonnet
    90mm (3-1/2") White Fine Polishing Sponge
    90mm (3-1/2") Coarse Yellow Polishing Sponge
  • Power
    0.25mm H2O
  • No Load Speed
    2,500rpm
  • Model Number
    SM-6004K
  • Compatible Hose Inner Diameter
    10mm
  • Item
    Air Polishers
  • Power Source
    Air
  • Backing Pad Diameter
    75mm
  • MFR Part No.
    SM-6004K
  • Noise / Vibration Information
    Vibration Level, 2.43m/s²
    Sound Pressure Level, 85.76dBA
    Sound Power Level, 96.76dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome