48500 2" (51mm) Right Angle Disc Sander

Order Code: ZT1028991X

£649.99 Inc VAT (20%)


Description

Backing Pad Diameter: 2" (51mm)
hp (W): .4 (298)
Free Speed: 25,000rpm
Tool Spindle Thread: 1/4"-20 Male
Exhaust Type: Rear
Max. Air Flow @ 90 PSIG: SCFM (L/Min.): 20 (566)
Hose I.D. Size: 1/4" (6mm)
Overall Length: 9" (229mm)
Height: 3-3/4" (95mm)
Sound Level: 72dB(A)
Vibration Tool Peak Axis ISO8662 (m/sec²): 3.3

See full description
Specifications for 48500 2" (51mm) Right Angle Disc Sander
  • Weight
    0.59kg
  • Air Inlet Size
    1/4"
  • Throttle Features
    Lever
  • Disc Size
    50mm
  • Maximum No Load Speed
    25,000rpm
  • Air Consumption
    23ft³/min
  • Horsepower
    0.4mm H2O
  • Exhaust Location
    Rear
  • Series
    48500
  • Power
    0.4HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome