58435 DynaLocke Sander

Order Code: ZT1028997X

£639.99 Inc VAT (20%)


Description

12,000 RPM DynaLocke is truly two-tools-in-one, easily changing from a rotary Disc Sander to Random Orbital Sander with the flip of a switch. Ideal for metal applications; great on composite materials. Excellent for automotive work, such as paint stripping and blending. Also utilized for leveling glue seams on Corian and other solid surfaces. Switch is recessed within tool grip to prevent accidental engaging. Includes low profile, premium urethane, hook-face sanding pad.

.45 hp, 12,000 RPM, 3/16" (5 mm) Dia. Orbit/Rotary, Rear Exhaust.

See full description
Specifications for 58435 DynaLocke Sander
  • Air Consumption
    23ft³/min
  • Features
    Rear Exhaust
  • Pad Size
    150mm
  • Orbit Diameter
    5mm
  • No Load Speed
    12000rpm
  • Pad Shape
    Circular
  • Orbit Style
    Random Orbital
  • Air Inlet Size
    1/4in
  • Pad Adhesion Type
    Hook & Loop
  • Power Source
    Air
  • Model Number
    58435
  • Power
    336V
  • Item
    Air Orbital Sanders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome