58436 Dual Action Sander

Order Code: ZT1028964X

£699.99 Inc VAT (20%)


Description

58436
Two tools in one! Recessed switch allows easy change from rotary to random orbital action! Ready for connection to optional portable self-contained dust collection systems. Vacuum port accepts 32mm diameter hose cuff for increased vacuum flow. Designed to vacuum in random orbital mode only. Ideal for metal applications, composite materials, automotive work, paint stripping and blending; levelling glue seams on Corian. Accepts both vinyl-face and hook-face sanding pads, perfectly balanced and weight-mated for smooth performance. Speed control lever is conveniently located for easy thumb adjustment. Safety-lock throttle lever offers increased safety by preventing accidental start-up of tool. Includes 56105 vinyl face pad.

Specifications:
Motor power: 0.45hp (336W).
Free speed: 12,000rpm.
Exhaust type: rear.

See full description
Specifications for 58436 Dual Action Sander
  • Disc Size
    150mm
  • Air Inlet Size
    1/4"
  • Weight
    1.31kg
  • Air Pressure
    90psi
  • Includes
    Low Profile Premium Urethane Hook-face Sanding Pad
  • Maximum No Load Speed
    12,000rpm
  • Horsepower
    0.45mm H2O
  • Air Consumption
    23ft³/min
  • Series
    58436
  • Power
    0.45HP
  • Compatible Hose Inner Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome