0
1
2
3

Air Mini Sander Kit 50MM 35PC

Order Code: ZT1229419P

£139.99 Inc VAT (20%)


Description

Designed for smart repair and spot refinishing. 90° Handle configuration with double finger trigger allows unit to fit snugly into palm for added control. Rubber finger cover reduces effects of chill. Handle exhaust reduces noise and surface contamination. Fitted with variable speed control. Includes a selection of Ø50mm discs and pads with industry standard fitting. Supplied in storage case.

See full description
Specifications for Air Mini Sander Kit 50MM 35PC
  • MFR Part No.
    SA720
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4in
  • Weight
    0.8kg
  • Pad Size
    50mm
  • Vibration/Uncertainty
    3.76/0.1m/s
  • Operating Pressure
    90psi
  • Thread Size
    1/4inUNC
  • Free Speed
    15000rpm
  • Noise Power/Pressure
    97/86dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome