APP780SET 3'' Composite Pistol Polishing Kit Prestige

Order Code: ZT1028830P

£149.99 Inc VAT (20%)


Description

Ideal for post-paint polishing in tight spaces or for general bodywork to give a
shiny and glossy finish.

Features:
-Efficient powerful motor for high volume, professional applications
-3" Velcro backing pad for quick change sponge and lambswool pads
-Safety speed regulator locks in motion to prevent accidental speed change during use
-3.5" accessories overlap backing pad to prevent unwanted contact with the bodywork
-Low vibration and low noise performance for safety and comfort in use

See full description
Specifications for APP780SET 3'' Composite Pistol Polishing Kit Prestige
  • Maximum No Load Speed
    2100rpm
  • Weight
    0.81kg
  • Disc Size
    3in
  • Air Consumption
    2.6ft³/min
  • Includes
    x1 Pistol Sander x1 3" hook and loop (Velcro) backing pad x1 3.5" yellow compound sponge pad x1 3.5" white compound sponge pad x1 3.5" lambswool buffing pad x1 Hex Wrench
  • Model Number
    APP780SET
  • Air Inlet Size
    1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome