Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Sanders, Buffers & Polishers
Disc Air Sanders
GTR 55-225 Professional Drywall Sander 550W 110V - BSH6017D4060
By Bosch
Order Code:
ZT4037914S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/tools-and-machining/disc-air-sanders/gtr-55-225-professional-drywall-sander-550w-110v-bsh6017d4060/p/ZT4037914S
Add to quotation
View all Disc Air Sanders
Description
Bosch GTR 55-225 Professional Drywall Sander 110V Version.
Specifications
Specifications for GTR 55-225 Professional Drywall Sander 550W 110V - BSH6017D4060
Power Source
Corded 110v
Input Power
550W
Oscillating Speed
340-910opm
Pad Size
215mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome