Oscillating Spindle/Bobbin Sander 450W

Order Code: ZT3160795S

£139.99 Inc VAT (20%)


Description

• AN OSCILLATING SPINDLE/BOBBIN SANDER - For all types of curved sanding both in deep and wide workpieces. Will put the finishing touch to all your curve edged projects.
• SAFE STORAGE - All sanding parts and accessories have allocated slots in the housing for storage.
• DUST EXTRACTION AVAILABLE - A vacuum hose can be attached to the back of the spindle for dust extraction.
• INCLUDES - Six sanding sleeves, five bobbin drums and six table inserts.
• SIZES - Range from 13-76mm.
• SPEED - Oscillating speed 60/min. Spindle speed 2057rpm.
• SUPPLIED WITH a 2m mains cable.

See full description
Specifications for Oscillating Spindle/Bobbin Sander 450W
  • Weight
    13kg
  • MFR Part No.
    SM1200
  • No Load Speed
    Spindle Speed, 2057rpm
  • Bobbins Included
    Yes
  • Table Size
    370 x 290mm
  • Spindle Height
    115mm
  • Supply
    230V ~ 50Hz
  • Dust Extraction Diameter
    External 38mm
  • Oscillating Speed
    60/min
  • Table Tilt
    No
  • Motor Power
    450W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome