Proflex Metal Grinding Discs with DPC Centre 115mm x 6mm (25 Pack)

Order Code: ZT2604323S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.477%


Description

This 25 pack of grinding discs are ideal for a variety of metal grinding applications The Abracs Proflex PF11560DM is a pack of 25 top quality and long-lasting grinding discs suitable for a full range of grinding applications. These specific discs are ideal for grinding metal, providing professional quality for the professional user. Features: Excellent service life Fast and precise cutting High-end quality for the highest demands Manufactured using premium raw materials Manufactured to European quality standards EN12413 Discs suitable for metal grinding in many applications and industries Specification: Pack Qty: 25 Bore: 22.23mm Thickness: 6mm Grade: A24R4BF Diameter: 115mm Max. speed: 13,200RPM

See full description
Specifications for Proflex Metal Grinding Discs with DPC Centre 115mm x 6mm (25 Pack)
  • Diameter
    115mm
  • Pack Quantity
    25
  • Product Type
    Metal Grinding Discs
  • Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome