0
1
2

SA1003 Mini Air Sander 50mm

Order Code: ZT1229175P

£119.99 Inc VAT (20%)


Description

Textured finish to ensure a good grip. Mini design for working in confined areas, ideal for working around engines where space is limited. Lightweight and versatile sanding tool suitable for use with discs and pads with industry standard fitting. Fitted with safety release trigger control and variable speed adjustment. Features rear exhaust with baffle for reduced noise level and safety throttle lever to stop accidental operation. Suitable for professional workshop use. Includes backing pad and wrenches.

See full description
Specifications for SA1003 Mini Air Sander 50mm
  • MFR Part No.
    SA1003
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    12ft³/min
  • Weight
    0.39kg
  • Pad Size
    50mm
  • Thread Size
    M6 x 1mm
  • Vibration/Uncertainty
    0.236/0.518m/s
  • Noise Power/Pressure
    97/86dBA
  • Operating Pressure
    80psi
  • Free Speed
    16500rpm