13478 A24R Supra Kronenflex Cutting Discs 230 x 3 x 22mm

Order Code: ZT3110275S

£2.69 Inc VAT (20%)


Description

A24R Supra Kronenflex grinding discs are characterised by their aggressive abrasive performance and long service life. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The even wear to the grit allows for a long service time and reduced costs. Available in a wide range of common industrial sizes.

Features and Benefits
• The use of premium abrasive materials allows the user to product flawless results quickly to save time
• The even wear to the grit allows for a long service time and reduced costs
• Available in a wide range of common industrial sizes to ensure compatibility

Typical Applications
• Steel
• Stainless Steel
• Castings

See full description
Specifications for 13478 A24R Supra Kronenflex Cutting Discs 230 x 3 x 22mm
  • MFR Part No.
    13478
  • Thickness
    3mm
  • Series
    Kronenflex
  • Type
    Type 41
  • Maximum RPM
    6600rpm
  • Diameter
    230mm
  • Grit
    30
  • Applications
    Cutting
  • Grade
    Medium/Coarse
  • Abrasive Material
    Aluminium Oxide
  • Bore Diameter
    22.23mm
  • Maximum Operating Speed
    80m/s
  • Centre Hole
    Straight Hole
  • Suitable Materials
    Steel
  • Grain Designation
    A30M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome