0
1

D-18770 Thin Cutting Disc 125mm x 1.2mm (Tub of 100)

Order Code: ZT3085541S

£79.99 Inc VAT (20%)


Description

Makita high quality stainless steel cutting discs with an extra thin kerf
These discs are designed specifically for cutting stainless steel - the perfect cutting finish every time.

Features:
Designed for cutting stainless steel / inox / aluminium - extrusions, welds, sections, trunking, pipes
125mm diameter discs with 22mm bore
Extra thin kerf (1.2mm) for the perfect cut
Flat centre
Specification:
Blade Diameter: 125mm
Bore Size: 22.23mm
Thickness: 1.2mm
Grit: WA60T-BF
Max Speed: 12200 min-1

See full description
Specifications for D-18770 Thin Cutting Disc 125mm x 1.2mm (Tub of 100)
  • Material
    Stainless Steel
  • Product Type
    Cutting Disc
  • Thickness
    1.2mm
  • Blade Diameter
    125mm
  • Bore Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome