DCC500RTJ Brushless LXT Disc Cutter 18V 2 x 5.0Ah Li-ion

Order Code: ZT3376763S

£619.99 Inc VAT (20%)


Description

The Makita DCC500 Brushless LXT Disc Cutter features automatic torque drive technology which changes the cutting speed according to the load condition for optimum operation. Suitable for dry cutting with a diamond blade.

Equipped with an electric brake for added safety. Its dust cover and dust collecting port are designed to collect the majority of dust for a safer working environment and minimal cleanup. Compatible with the Auto-Start Wireless System (AWS) , connects to the power tool via Bluetooth®. It enables power take-off of the dust extractor when using a cordless power tool.

Specifications:

No Load Speed: 8, 800/min.
Wheel Diameter: 125 x 20mm Bore.
Max. Cutting Depth: 40mm.
Bevel: 45°.

The Makita DCC500RTJ Brushless LXT Disc Cutter is supplied with:

1 x Dust Bag.
1 x Hex Key.
2 x 18V 5.0Ah Li-ion Batteries.
1 x DC18RC 14.4-18V LXT Li-ion Battery Charger.
1 x MAKPAC TYPE 3 Case.

Technical Specs
No Load Speed: 8, 800/min.
Wheel Diameter: 125 x 20mm Bore.
Max. Cutting Depth: 40mm.
Bevel: 45°.

See full description
Specifications for DCC500RTJ Brushless LXT Disc Cutter 18V 2 x 5.0Ah Li-ion
  • Disc Diameter
    125mm
  • Power Source
    Cordless 18v
  • Bore Diameter
    20mm
  • No Load Speed
    8800rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome