0
1

DT20594 Bonded Cutting Discs 125mm x 1mm x 22.23mm (Pack of 25)

Order Code: ZT4302070S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 - 19£21.5910%
20 +£20.3915%

Currently unavailable

Description

The Dewalt DT20594 is a Pack of 25 General Purpose Metal Cutting Wheels with a 125mm diameter. They are 1mm thick and have a 22.23mm bore. Suitable for cutting ferrous and non ferrous metals.

Features:
Thin angle grinding disc best suited for stainless steel cutting
Operates with precision and speed when cutting through material
For cutting, grinding, and finishing inox and metal
Specification:
Bore: 22.23mm
Diameter: 125mm
Thickness: 1mm
Max. Speed: 12, 250rpm

See full description
Specifications for DT20594 Bonded Cutting Discs 125mm x 1mm x 22.23mm (Pack of 25)
  • Bore Diameter
    22.23mm
  • Pack Quantity
    25
  • Material
    Metal
  • Diameter
    125mm
  • Thickness
    1mm
  • Product Type
    Cutting Discs
  • Type
    General Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome