Electronic Diagonal Cutters 130mm

Order Code: ZT3113939S

£29.99 Inc VAT (20%)


Description

The Wiha Electronic Diagonal Cutters are ideal for producing an absolutely flush cut of soft wires, perfect for use in the electronics industry. Made from C 70 special tool steel with a wide, pointed head. It also features cutting edges without a bevelled edge. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Specifications: Overall Length: 130mm. Cutting Capacity (mm) : Soft: 1.3mm.

See full description
Specifications for Electronic Diagonal Cutters 130mm
  • Size
    5in
    130mm
  • Handle Type
    2-Component

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome