Proflex 350mm x 2.8mm x 25mm Flat Metal Cutting Disc/Chop Saw Blade PF3502825FM

Proflex 350mm x 2.8mm x 25mm Flat Metal Cutting Disc/Chop Saw Blade PF3502825FM

Order Code: ZT3112987SCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Abracs Proflex 350mm x 2.8mmx 25mm Flat Metal Cutting Disc
Abracs Proflex Metal Cutting Discs are an incredibly good value product with an exceptional cost per cut ratio. Manufactured to European quality standards, long life and high performance cutting with minimal effort required. Proflex discs have been developed for extended performance smooth and consistent cutting metal. Suitable for use on a wide variety of metal cutting applications including Mild Steel, Sheet Steel, High Grade Steel & Iron. Suitable for use on an angle grinder. All Abracs cutting discs are manufactured to European safety standards and marked with EN12413.

See full description
Specifications for Proflex 350mm x 2.8mm x 25mm Flat Metal Cutting Disc/Chop Saw Blade PF3502825FM
  • Type
    Flat Metal Cutting Discs
  • Diameter
    350mm
  • Bore Diameter
    25mm
  • Thickness
    2.8mm
  • Product Type
    Metal Cutting Discs