150mm Detail Sander 10.8V SV10.8 Series

Order Code: ZT3160831S

£49.99 Inc VAT (20%)


Description

• PART OF THE SV10.8 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless detail sander - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• IDEAL FOR - Rust and paint removal and sanding wood.
• HOOK-AND-LOOP - Pad for fast change of sandpaper. Three pieces of sandpaper supplied.
• FEATURES - Dust extractor port. A dust collection bag is supplied.
• BATTERY REQUIRED - Compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

See full description
Specifications for 150mm Detail Sander 10.8V SV10.8 Series
  • MFR Part No.
    CP108VDSBO
  • No Load Speed
    13000rpm
  • Pad Diameter
    150 x 100mm
  • Weight
    0.54kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome