311A-825-6 Sanding Pad

311A-825-6 Sanding Pad

Order Code: ZT1028189X

£39.99 Inc VAT (20%)


Description

Replacement sanding pad for Ingersoll Rand's innovative IR311A sander.
Provides a perfect fit to keep your sander working optimally.

Notes
Size:
Pad size: 6" (5/16-24 thread)
Pad type: VINYL -BACKING

See full description
Specifications for 311A-825-6 Sanding Pad
  • MFR Part No.
    311A-825-6
  • Pad Diameter
    6in
  • Overall Length
    5mm
  • Pad Adhesion Type
    Clamp
  • Includes
    1 x Sanding Pad
  • Noise/ Vibration Information
    Low Vibration
  • Series
    Sanding pad for IR311A