Cordless 150mm Detail Sander 10.8V 2Ah SV10.8

Order Code: ZT3160792S

£71.99 Inc VAT (20%)


Description

• PART OF THE SV10.8 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless detail sander - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• IDEAL FOR - Rust and paint removal and sanding wood.
• HOOK AND LOOP - Pad for fast change of sandpaper. Three pieces of sandpaper supplied.
• FEATURES - Dust extractor port. A dust collection bag is supplied.
• SUPPLIED WITH – Mains charger and 2Ah lithium-ion battery.

• Part of the SV10.8 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package includes:

• Model No. - Description
• CP108VDSBO - 10.8V SV10.8 Series 150mm Detail Sander - Body Only
• CP108VBP - 10.8V 2Ah SV10.8 Series Lithium-ion Power Tool Battery
• CP108VMC - 10.8V SV10.8 Series Lithium-ion Battery Charger

See full description
Specifications for Cordless 150mm Detail Sander 10.8V 2Ah SV10.8
  • MFR Part No.
    CP108VDS
  • Battery
    10.8V 2Ah Li-ion (included)
  • Weight
    1.89kg
  • No Load Speed
    6000-11000/min
  • Pad Diameter
    150 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome