0
1
2
3

DS200 1200W 215mm Drywall Sander

Order Code: ZT1718263S

£139.99 Inc VAT (20%)


Description

When it’s essential to have perfectly prepared and smooth wall surfaces, why do it by hand, or by some other costly and labour intensive method? Save time and money by investing in the new Scheppach DS200 drywall sander. It features a powerful 1200 W motor, ergonomic design, 215 mm oscillating sanding disc, and is supplied with 6 x easily attached Velcro backed sanding discs. At 3.4 kg total weight, the DS200 will take the stress and fatigue out of preparing and sanding walls, sanding and preparing floor surfaces with harden glue, and uneven ceilings.

See full description
Specifications for DS200 1200W 215mm Drywall Sander
  • Weight
    4.2kg
  • Depth
    360mm
  • Height
    280mm
  • Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome