Handheld Drywall Electric Sander 215mm 1050W - DWS215

Order Code: ZT3108919S

£119.99 Inc VAT (20%)


Description

Variable speed control Drywall Sander with 1050W motor. Ergonomic design with soft grip handle for added comfort during use. Spring loaded sanding head with Ø215mm sanding pad for easy use on a large surface area. The sanding head also has a suction regulator to allow the user to vary the degree of suction. Supplied with Ø225mm sanding discs (x8) , flexible pipe for dust extraction, dust bag and side handle.

VARIABLE SPEED - Variable speed control Drywall Sander with 1050W motor.
ERGONOMIC DESIGN - Soft grip handle for added comfort during use.
EASY TO USE - Spring loaded sanding head with Ø215mm sanding pad for easy use on large surface areas.
LONG MAINS CABLE - Fitted with 4m mains cable.
READY TO USE - Supplied with 8 x Ø225mm sanding disc (150Grit x 2, 180Grit x 2, 240Grit x 2 and 400Grit x 2) , flexible pipe for dust extraction alongside dust bag and side handle.

See full description
Specifications for Handheld Drywall Electric Sander 215mm 1050W - DWS215
  • MFR Part No.
    DWS215
  • No Load Speed
    1500-2300rpm
  • Pad Diameter
    215mm
  • Power Rating
    1050W
  • Noise / Vibration Information
    4.815/1.5m/s
  • Supply Voltage
    230V
  • Weight
    2.52kg
  • Noise/ Vibration Information
    99/88dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome