JSG233A-M Belt/Disc Sander

Order Code: ZT2449793S

£899.99 Inc VAT (20%)


Description

Sanding disc speed 1,850rpm
Sanding belt speed 8 m/s
Sanding disc diameter 200mm
Sanding belt dims 100×914mm

Specifications for JSG233A-M Belt/Disc Sander
  • Product Type
    Belt/Disc Sander
  • Sanding Disc Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome