Long Reach Drywall Electric Sander 215mm 600W - TDWS600

Order Code: ZT3108944S

£169.99 Inc VAT (20%)


Description

Variable speed control extendable long reach drywall sander with 600W motor. Ergonomic design with soft grip handle for added comfort during use. Spring loaded sanding head with Ø215mm sanding disc for easy use on a large surface area. 0˚-90˚ Pivoting head with two pitch points allowing the user to work above head height easily. Fully extendable to 1650mm. To be used in conjunction with an extractor, see website for all models available. Supplied with Ø225mm sanding disc and flexible pipe with connector for dust extraction.

• Variable speed control extendable long reach drywall sander with 600W motor.
• Ergonomic design with soft grip handle for added comfort during use.
• Spring loaded sanding head with Ø215mm sanding pad for easy use on a large surface area.
• 0˚-90˚ Pivoting head.
• Two pitch points allowing the user to work easily between 700-1000mm above head height.
• Fully extendable to 1650mm.
• To be used in conjunction with an extractor, see website for all models available.
• Fitted with 4m mains cable.
• Supplied with Ø225mm sanding disc and flexible pipe with connector for dust extraction.

See full description
Specifications for Long Reach Drywall Electric Sander 215mm 600W - TDWS600
  • MFR Part No.
    TDWS600
  • Weight
    13.5kg
  • Noise / Vibration Information
    3.48/1.5m/s
  • Supply Voltage
    230V
  • Pad Diameter
    215mm
  • No Load Speed
    600-1500rpm
  • Power Rating
    600W
  • Noise/ Vibration Information
    98/87dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome