32mm ID Flexible Suction and Delivery Hose - PK010320043000

Order Code: ZT5431925S

£399.99 Inc VAT (20%)


Description

32mm Inside Diameter, Plutone PK Flexible Suction and Delivery Hose, 10 Metre Length, 130mm Bend Radius, Green/Purple, TPV Inner Layer Reinforced with a Steel Spiral and Polyester Yarn, 0.73Kg per Metre, Working Temperature -30°C to +80°C, Maximum Working Pressure 10 bar, IPL

Specifications for 32mm ID Flexible Suction and Delivery Hose - PK010320043000
  • Colour
    Green/Purple
  • Length
    10m
  • Product Type
    Industrial
  • Material
    TPV
  • Weight per Metre
    0.73kg