38mm ID Flexible Suction and Delivery Hose - PK010380049000

Order Code: ZT5431835S

£599.99 Inc VAT (20%)


Description

38mm Inside Diameter, Plutone PK Flexible Suction and Delivery Hose, 10 Metre Length, 150mm Bend Radius, Green/Purple, TPV Inner Layer Reinforced with a Steel Spiral and Polyester Yarn, 0.85Kg per Metre, Working Temperature -30°C to +80°C, Maximum Working Pressure 10 bar, IPL

Specifications for 38mm ID Flexible Suction and Delivery Hose - PK010380049000
  • Material
    TPV
  • Colour
    Green/Purple
  • Length
    10m
  • Product Type
    Industrial
  • Weight per Metre
    0.85kg