63.5mm ID MDS Suction and Delivery Hose - NXNF063000

Order Code: ZT5433955S

£539.99 Inc VAT (20%)


Description

63.5mm Inside Diameter, MDS Suction and Delivery Hose, 3.5mm Wall Thickness, 30 Metres, PVC, Green, Working Temperature -25°C to +60°C, Maximum Working Pressure 3.3 bar, IPL

Specifications for 63.5mm ID MDS Suction and Delivery Hose - NXNF063000
  • Length
    30m
  • Material
    PVC
  • Product Type
    Industrial
  • Colour
    Green