Antistatic Suction Hose, With Elbow, Length 2.5 M

Order Code: ZT2737509S

£109.99 Inc VAT (20%)


Description

Antistatic suction hose, with elbow, length 2.5 m. Supplied = assembled. Category = cleaning. Product type = suction tubes and hoses. Material = plastic. Colour = black. Length = 2500 mm. Diameter = 30 mm. Suitable for Krcher dry vacuum cleaner models T 191, T 10/1, T 12/1, T 201 and T 17/1. Improved quality: 2.5 m long suction hose with dry vacuum connection, clip connection and elbow (C-DN 32) Suitable for the models T 191, T 10/1, T 12/1, T 201 and T 17/1. Optionally available for the units T 15/1. T 201 + ESB 28 and T 15/1 + ESB 28.

See full description
Specifications for Antistatic Suction Hose, With Elbow, Length 2.5 M
  • Colour
    Black
  • Product Type
    Suction Tubes and Hoses
  • Supplied
    Assembled
  • Diameter
    30mm
  • Material
    Plastic
  • Length
    2500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome