Canister/drum Crank Pump, Rapid Pumping Of Mineral Oils, Discharge Hose

Order Code: ZT2699813S

£439.99 Inc VAT (20%)


Description

Canister/drum crank pump, rapid pumping of mineral oils, discharge hose. Supplied = pre-assembled, final assembly by customer. Design of pump = rotary piston pump. For media = mineral oils, gear oil, hydraulic oil, diesel, heating oil. Material of pump = aluminium, steel. Immersion tube diameter = 53 mm. Pump rate = 1 l/stroke. Immersion tube length = 1080 mm. Suction hose length = 1350 mm. Thread = G 2 inch. Weight = 6.42 kg. Product type = hand pumps. With discharge hose 1350 mm. For non-flammable mineral oil products such as diesel, gear oil, heating oil, hydraulic oil, machine oil, etc. Fast pumping - 1 l/revolution. Suitable for canisters and 200 litre drums. Hand or rotary crank pump for mineral oil products such as diesel, gear oil, heating oil, hydraulic oil, machine oil, mineral oil, motor oil etc. up to 1000 mPas Not suitable for flammable media and not suitable for water. Pump material aluminium and steel. Seals NBR. Delivery rate 1 l/revolution. Change from forward to reverse pumping possible. Water column 15 m. Horizontal distance 50 m. Immersion tube length 1080 mm, immersion tube diameter 53 mm (sieve) Pump with 1350 mm discharge hose and thread adapter G 2''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Crank Pump, Rapid Pumping Of Mineral Oils, Discharge Hose
  • Product Type
    Hand Pumps
  • Suction Hose Length
    1350mm
  • Material of Pump
    Aluminium, Steel
  • Design of Pump
    Rotary Piston Pump
  • Thread
    G 2 Inch
  • Pump Rate
    1 L/Stroke
  • Weight
    6.42kg
  • Immersion Tube Diameter
    53mm
  • Immersion Tube Length
    1080mm