Suction Hose, Ø40mm, Length 2.5 M

Order Code: ZT2731648S

£129.99 Inc VAT (20%)


Description

Suction hose, 40 mm, length 2.5 m. Supplied = assembled. Category = cleaning. Product type = suction tubes and hoses. Material = plastic. Colour = black. Length = 2.5 m. Diameter = 40 mm. Length 2.5 m. For earlier model vacuum cleaner KK739908.

Specifications for Suction Hose, Ø40mm, Length 2.5 M
  • Diameter
    40mm
  • Colour
    Black
  • Material
    Plastic
  • Product Type
    Suction Tubes and Hoses
  • Supplied
    Assembled
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome