Suction Hose, For NT 27/1 And NT 48/1, Length 2.5 M

Order Code: ZT2731496S

£89.99 Inc VAT (20%)


Description

Suction hose, for NT 27/1 and NT 48/1, length 2.5 m. Supplied = assembled. Category = cleaning. Product type = suction tubes and hoses. Material = plastic. Colour = black. Length = 2.5 m. Diameter = 35 mm. Length 2.5 m. For models NT 27/1/Me Advance and NT 48/1. Standard suction hose with elbow 2.5 m in length, bayonet catch on the device and C 35 clip connector on accessories. No PFC module. Standard with the models NT 27/1/Me Advance and NT 48/1.

See full description
Specifications for Suction Hose, For NT 27/1 And NT 48/1, Length 2.5 M
  • Product Type
    Suction Tubes and Hoses
  • Supplied
    Assembled
  • Material
    Plastic
  • Colour
    Black
  • Diameter
    35mm
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome