3/4in ID Green Medium Duty Suction Hose 30MTR - MDS34-30

Order Code: ZT5429563S

£159.99 Inc VAT (20%)


Description

3/4" inside Diameter, Jaymac Suction Hose, 30 Metre Coils, Medium Duty, Jaymac, Wall Thickness 3.6mm, Bend radius 100mm, Olive Green, Length 30 Metres, Working Temperature -10°C to +60°C, Maximum Working Pressure 7 bar, Jaymac

Specifications for 3/4in ID Green Medium Duty Suction Hose 30MTR - MDS34-30
  • Length
    30m
  • Colour
    Olive Green
  • Product Type
    Industrial