0
1

36158 Micro LM-100 Laser Distance Measure 50m RID36158

Order Code: ZT1290389P

£129.99 Inc VAT (20%)


Description

The Ridgid Micro LM-100 Laser Distance Measure provides simple, quick and accurate distance readings with its ultra-sharp Class II lasers. Distance reading will appear on the easy to read LCD display. The measure enables professional tradesman to quickly determine run distances for bidding, calculate the distance of piping runs, measure trouble spots down the line and quickly determine spacing for code compliance. Measures feet, inches and metres. Stores up to 20 measurements. Bright Backlit Display allows use in poorly lit areas. Rugged over-moulding allows excellent grip. Measurement calculations area, volume, and indirect measurement calculations. Specification Accuracy & plusmn1.5mm. Operating Range 50m. Power 2 x AAA batteries (supplied). Protection Class IP54 (dust & water splash).

See full description
Specifications for 36158 Micro LM-100 Laser Distance Measure 50m RID36158
  • Accuracy
    ± 1.5mm
  • Range
    5m
  • Maximum Range
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome