414D Laser Distance Meter

Order Code: ZT1017142X

£119.99 Inc VAT (20%)

Currently unavailable

Description

414D
Measure distance up to 50m single handed. Laser accuracy to 2mm. Automatically add or subtract measurements. Measure area & volume without calculation errors. 2 line display. 5 reading memory.
3,000 measurements. Includes protective pouch & belt lanyard.

Specifications for 414D Laser Distance Meter
  • Accuracy
    ±2mm
  • MFR Part No.
    414D
  • Laser Class
    Class 2
  • Battery Type
    2 x AAA
  • Resistance Properties
    Dust Protection
  • Material
    Plastic
  • Range
    0.01 - 50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome