424D Laser Distance Meter

Order Code: ZT1017145X

£449.99 Inc VAT (20%)


Description

424D
Measure distance up to 100m single handed. 180º inclination sensor for levelling & height tracking and a built in compass to determine the 'heading'. Automatic end-piece correction for fast & accurate measurements from internal & external corners. Automatic end-piece correction. Stake out & Pythagoras functions. line backlit LCD display. 20 reading memory.

See full description
Specifications for 424D Laser Distance Meter
  • Accuracy
    ±1.0mm
  • MFR Part No.
    424D
  • Range
    0.05 - 80m
  • Resistance Properties
    Water Protection
    Dust Protection
  • Battery Type
    2 x AAA
  • Laser Class
    Class 2
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome