CL-100 Micro Self-Levelling Cross Line Laser 38758 RID38758

Order Code: ZT1462927S

£129.99 Inc VAT (20%)


Description

The Ridgid CL-100 Micro Self-Levelling Cross Line Laser has a 360 swivel base and provides instant projection of super-bright vertical and horizontal lines. Its outer casing is IP54 rated, meaning it is protected against splash and dust damage. Uses single knob operation, making it very easy to use and allowing rapid levelling and alignment. Supplied with 1 x Elevating Tripod, 1 x Laser Enhancing Glasses and 1 x Plastic Carrying Case. Specification Level Accuracy 2mm @10m. Self-Levelling Range&plusmn6. Working Range 30m. Power 3 x AA batteries 1.5V (supplied). Tripod Thread 1/4in. Laser Class 2. Weight 0.50kg.

See full description
Specifications for CL-100 Micro Self-Levelling Cross Line Laser 38758 RID38758
  • Accuracy
    ± 0.2mm/m
  • MFR Part No.
    RID38758
  • Range
    30m
  • Maximum Range
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome