0
1
2
3

DCE0825D1G 5 Spot Cross Line Laser Green 12V 1 x 2.0Ah Li-ion DEWDCE825D1G

Order Code: ZT1458432S

£499.99 Inc VAT (20%)


Description

The DEWALT DCE0825D1G 5 Spot Cross Line Laser Green projects a full cross line (horizontal & vertical) and 5 independent spot points. The cross line function features a 150 fan angle, providing ample coverage with little set-up time. It has an integrated magnetic bracket, so it can be directly mounted to metal track, ensuring accurate projections all around. The body of the level is IP54 rated, meaning it is resistant to debris/water. The overmoulded housing and thick glass protect the tool and helps maintain calibration under jobsite conditions. Full-time pulse mode allows use with detector (NOT SUPPLIED) which help to maintain full brightness for visibility and extends range. Supplied with 1 x 12V 2.0Ah Li-ion Battery, 1 x DCB107 Battery Charger, 1 x Target Green Card, 1 x Green Glasses, 1 x Integrated Magnetic Bracket and 1 x TSTAK Compatible Kitbox. Specification Laser Class 2, Level Accuracy & plusmn3mm@10m. Self-Levelling Range 4. Visibility Indoor 30m, Dot 45m. Thread 1/4in.

See full description
Specifications for DCE0825D1G 5 Spot Cross Line Laser Green 12V 1 x 2.0Ah Li-ion DEWDCE825D1G
  • Accuracy
    ± 3.0mm
  • MFR Part No.
    DEWDCE825D1G
  • Range
    30m
  • Maximum Range
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome