DCE088D1G Self-levelling Green Cross Line Laser 12V 1 x 2.0AH Lithium-ion

Order Code: ZT1276320P

£309.99 Inc VAT (20%)


Description

The DEWALT DCE088D1G Self-Levelling Green Cross Line Laser projects bright crossing horizontal and vertical lines. It has a variable blink sequence for manual mode and a full-time pulse mode, for use with detector whilst maintaining full brightness for visibility. The laser is fitted with a locking pendulum to help prevent damage to internal components. The integrated magnetic, pivoting base has a 1/4in thread. IP65 rated, against projected water and dust damage. Supplied with: 1 x 12V 2.0Ah Li-ion Battery, 1 x Charger, 1 x Kitbox. Specification Laser Class: 2, Level Accuracy: plusmn;3mm@10mSelf-Levelling Range: 4deg;Visibility Outdoor/Indoor: 30m (60m with detector)Thread: 1/4in

See full description
Specifications for DCE088D1G Self-levelling Green Cross Line Laser 12V 1 x 2.0AH Lithium-ion
  • MFR Part No.
    DCE088D1G-GB
  • Accuracy
    ± 3mm
  • Range
    30m
  • Maximum Range
    30m
  • Overall Width
    450mm
  • Overall Length
    317mm
  • Type
    Cross Line Laser Kit
  • Battery Type
    10.8V XR Lithium-Ion
  • Ingress Protection Rating (IP Rating)
    IP65
  • Laser Class
    Class 2
  • Overall Height
    155mm
  • Number of Lasers
    2
  • Working Range
    30m
  • Weight Including Batteries
    4.35kg
  • Beam Colour
    Green
  • Model No.
    DCE088D1G
  • Levelling Type
    Self-levelling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome