0
1
2
3
4

DCE088D1G18 Self-Levelling Cross Line Green Beam Laser 12/18V 1 x 2.0Ah Li-ion DEW088D1G18D

Order Code: ZT2423482S

£369.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCE088 Self-Levelling Cross Line Green Beam Laser is a multi-voltage XR power tool, compatible with both 12V and 18V Li-ion batteries. A green beam laser diode provides full brightness for visibility and extended working range. It has a variable blink sequence for manual mode and full-time pulse mode allows use with a detector. Fitted with a fine adjustment knob for precision and accuracy. There is also a locking pendulum to help prevent damage to internal components. Specification Working Range 30m (50m with detector) Accuracy & plusmn 3mm @ 10m Laser Class 2 Thread 1/4in and 5/8in The DEWALT DCE088D1G18 Cross Line Green Beam Laser is supplied with 1 x 18V 2.0Ah Li-ion Battery 1 x Charger 1 x Laser Target 1 x Wall Mount Bracket 1 x TSTAK Compatible Box

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome