Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Distance Meters
Distance module empty, in sheet steel
By Gedore
Order Code:
ZT2469474S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 +
£22.99
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/distance-meters/distance-module-empty-in-sheet-steel/p/ZT2469474S
Add to quotation
View all Distance Meters
Description
Dimensions: W 538 x D 85 x H 40 mm Dimensions: W 538 x D 85 x H 40 mm
Tags:
#BulkDiscount
Specifications
Specifications for Distance module empty, in sheet steel
Material
Sheet Steel
Product Type
Tool Modules
Height
40mm
Length
85mm
Width
538mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome