0
1
2
3

DW03050 Laser Distance Measure 50m DEWDW03050

Order Code: ZT1463027S

£149.99 Inc VAT (20%)


Description

DEWALT DW03050 50 Metre Laser Distance Measure 50M calculates area and volume with automatic calculations that make job estimates quick and easy. Indirect height measurement uses Pythagoras to measure distances even when point A and/or point B isn&rsquot accessible for linear measurement. The laser distance measure features a memory unit that stores the last 5 measurements, and a 2-Line backlit display helps improve screen visibility in both dim and bright conditions. It has a durable design with overmoulded housing, which has been 6 ft (2m) drop tested, and is IP65 water/debris resistant. Specification Accuracy & plusmn1.5mm. Operating Range 50m (165ft). Power 2 x 1.5V LR03 (AAA) batteries (supplied).

See full description
Specifications for DW03050 Laser Distance Measure 50m DEWDW03050
  • Accuracy
    ± 1.5mm
  • MFR Part No.
    DEWDW03050
  • Maximum Range
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome