0
1

DW03050-XJ 50m Laser Distance Measure

Order Code: ZT1003160X

£139.99 Inc VAT (20%)


Description

Laser distance measure with a range of up to 50m and an accuracy rating of +/- 1.5mm. A tough instrument which is made to withstand the wear and tear of the job site. Common features include linear meter readings and surface and volume calculations. It can also add or subtract readings and calculate distance in both metric and imperial units.

Key features:
• Tough construction for the job site
• Range of up to 50m with accuracy of +/- 1.5mm
• Can work with both imperial & metric units of measurement
• Stores up to the last 5 measurements


Specifications:
Laser class: Class 2
Levelling Accuracy: +/- 1,5mm/m
Number of beams: 1
Indoor Visibility Range: 50m
IP65 water and debris rating
Power Source: 3x 1.5V dc LR03 (AAA) batteries
Weight (incl. battery): 150g

See full description
Specifications for DW03050-XJ 50m Laser Distance Measure
  • MFR Part No.
    DW03050-XJ
  • Range
    50m
  • Accuracy
    ±1.5mm
  • Resistance Properties
    Water Protection
    Dust Protection
  • Laser Class
    Class 2
  • Special Features
    Bluetooth
  • Battery Type
    3 x AAA
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome