DW099S-XJ 30m Bluetooth Laser Distance Measurer

Order Code: ZT1253300X

£139.99 Inc VAT (20%)


Description

DW099S 30M Laser Distance Measurer

•Working range of 30M
•Accuracy +/-2mm@10m
•IP54 Rating
•Bluetooth connectivity for use with DEWALT APP
•APP - for full variety of functions, Disatnce & Area & Volume
•4 panel digital readout for each measurement and total
•Compact, lightweight design for easy stroage
•Black display with white letters for easy read
•TPE overmould for secure, soft grip and slip protection
•Press 1 button for both hold measurements and continuous measurements
•Additional and subtraction for calculating
•Runs on 2 x AAA (Lead Acid /Alkaline)

See full description
Specifications for DW099S-XJ 30m Bluetooth Laser Distance Measurer
  • MFR Part No.
    DW099S
  • Accuracy
    ±1.5mm
  • Material
    Plastic
  • Range
    0.15 - 30m
  • Resistance Properties
    Dust Protection
    Water Protection
  • Special Features
    Bluetooth
  • Battery Type
    2 X AAA
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome